References
Mecaline:XPA2240MC - 889743
Rubix:243A4608
Manufacturer :889743
EAN:3660338422966

Documents
Product details : MECALINE SPA2240 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | xpa |
|---|---|
| Pitch length | 2240 mm |
| Outer length | 2258 mm |
| Upper width | 13 mm |
| Height | 10 mm |
| Material | epdm |
Show UNSPSC/ECL@SS
£ 19.28 excl. VAT
/ Each
£ 23.14 incl. VAT
- In stock: Next day delivery
