GATES QUAD POWER 4 XPB5000QP4


Quad Power 4 V-Belt

References
gates:XPB5000/5VX1973 QUAD-POWER 4
rubix:104A4672
manufacturer :9645-05000
ean:5414465974229
brand logo
brand logo
Technical specifications
ProfileXPB
Pitch length5000 mm
See all Specifications

Product details : GATES QUAD POWER 4 XPB5000QP4


By using innovative minimal-stretch cord technology, Gates Quad-Power 4 bandless V-belts are free of maintenance. Unlike conventional belts, the Quad-Power™ 4 V-belt does not suffer from severe tension decay in the first hours after installation. So no run-in period nor any re-tensioning are required. This new generation of SERVICE FREE EPDM belts are designed to extend product life time eliminating costly downtime for re-tensioning, repair and replacement.

Strengths

EPDM rubber compound to ensure a long service life and a wear-resistant belt under extreme temperatures.
Minimal-elongation polyester tensile cords allow for stable tension over the entire lifetime.
Service-free V-belt with high stability on the toughest drives.

Technical specifications


Attributes
ProfileXPB
Pitch length5000 mm
MaterialEPDM
RMA code5VX1973
Show UNSPSC/ECL@SS
£ 101.50 excl. VAT
/ Each
£ 121.80 incl. VAT
  • Usually arrives within 14 working days