Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-Belt toothed
MECALINE SPA1482 MOULDED COG WEDGE BELT 2.0
MECALINE SPA1482 MOULDED COG WEDGE BELT 2.0
V Belt CRE
References
mecaline:
XPA1482MC - 889710
rubix:
243A4583
manufacturer :
889710
ean:
3660338422638
Technical specifications
Profile
XPA
Pitch length
1482
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPA1482 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
XPA
Pitch length
1482
mm
Upper width
13
mm
Height
10
mm
Material
EPDM
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.58
excl. VAT
/
Each
£
19.90
incl. VAT
In stock: Next day delivery
Select variants (296)
Add to cart
Check our products from related categories
OPTIBELT XPZ 2500 XEP 1014237
GATES XPA690 QUAD-POWER 4 XPA690QP4 QUAD POWER 4 BELT
OPTIBELT XPZ 1120 XEP 1014135
MECALINE SPA1060 MOULDED COG WEDGE BELT 2.0
MECALINE SPB3150 SPB MOULDED COGGED WEDGE BELT
OPTIBELT 5VX 850 XEP 1013926
MECALINE 864497 V-BELT XPB 1450 16,3X 13 MC
MECALINE SPZ1512 SPZ MOULDED COGGED WEDGE BELT
GATES XPZ1220QP4 QUAD POWER 4
MECALINE SPZ2690 SPZ MOULDED COGGED WEDGE BELT
MECALINE SPB2360 SPB MOULDED COGGED WEDGE BELT
OPTIBELT XPA 882 XEP 1014093
GATES QUAD POWER 4 XPC2240QP4
OPTIBELT XPA 1457 XEP 1014204
OPTIBELT MOULDEDCOGWEDGEBELT XPZ 22406AXP