Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-Belt toothed
MECALINE 864497 V-BELT XPB 1450 16,3X 13 MC
MECALINE 864497 V-BELT XPB 1450 16,3X 13 MC
XPB Moulded Cogged Wedge Belt
References
mecaline:
XPB1450
rubix:
222A7050
manufacturer :
864497
ean:
3660338189357
Technical specifications
Profile
XPB
Pitch length
1450
mm
See all Specifications
Product details
Technical specifications
Product details : MECALINE 864497 V-BELT XPB 1450 16,3X 13 MC
XPB Moulded Cogged Narrow V-Belt - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
XPB
Pitch length
1450
mm
Upper width
16.3
mm
Height
13
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.18
excl. VAT
/
Each
£
11.02
incl. VAT
Sold out
Select variants (37)
Add to cart
Create PDF from product
Check our products from related categories
MECALINE SPA950 SPA MOULDED COGGED WEDGE BELT
MECALINE XPB2240MC MOULDED COG VEE BELT
MECALINE SPZ1800 MOULDED COG WEDGE BELT 2.0
MECALINE SPA1482 SPA MOULDED COGGED WEDGE BELT
OPTIBELT MOULDEDCOGWEDGEBELT XPA 11076AXP
MECALINE SPZ1112 MOULDED COG WEDGE BELT 2.0
MECALINE SPZ1887 MOULDED COG WEDGE BELT 2.0
MECALINE 889831 SPB3340 MOULDED COG WEDGE BELT 2.0
MECALINE SPA1132 MOULDED COG WEDGE BELT 2.0
GATES QUAD POWER 4 XPZ737QP4
MECALINE 889835 SPB3800 MOULDED COG WEDGE BELT 2.0
MECALINE SPA1957 MOULDED COG WEDGE BELT 2.0
OPTIBELT XPA 1582 XEP 1014723
MECALINE SPA1120 MOULDED COG WEDGE BELT 2.0
OPTIBELT XPZ 670 XEP 1014037