Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-Belt toothed
MECALINE SPA1582 MOULDED COG WEDGE BELT 2.0
MECALINE SPA1582 MOULDED COG WEDGE BELT 2.0
V Belt CRE
References
mecaline:
XPA1582MC - 889716
rubix:
243A4586
manufacturer :
889716
ean:
3660338422690
Technical specifications
Profile
XPA
Pitch length
1582
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPA1582 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
XPA
Pitch length
1582
mm
Upper width
13
mm
Height
10
mm
Material
EPDM
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.22
excl. VAT
/
Each
£
17.06
incl. VAT
Usually arrives within 14 working days
Select variants (296)
Add to cart
Check our products from related categories
OPTIBELT XPZ 2000 XEP 1014231
OPTIBELT XPA 1007 XEP 1014109
OPTIBELT MOULDEDCOGWEDGEBELT XPA 15826AXP
MECALINE SPA1232 SPA MOULDED COGGED WEDGE BELT
OPTIBELT 3VX355:OPTI WEDGE BELT
MECALINE SPZ925 SPZ MOULDED COGGED WEDGE BELT
OPTIBELT 5VX 1180 XEP 1013940
MECALINE SPA1500 SPA MOULDED COGGED WEDGE BELT
MECALINE SPB1590 SPB MOULDED COGGED WEDGE BELT
MECALINE SPZ1420 SPZ MOULDED COGGED WEDGE BELT
GATES XPZ1077QP4 QUAD POWER 4 BELT
MECALINE SPZ2360 SPZ MOULDED COGGED WEDGE BELT
MECALINE SPB2240 SPB MOULDED COGGED WEDGE BELT
OPTIBELT XPA 957 XEP 1014101
GATES QUAD POWER 4 XPB2530QP4