optibelt SUPER X-POWER 3VX
Profile | 3VX |
---|---|
Pitch length | 897.7 mm |
Logistic Weight | 62 g |
---|---|
Profile | 3VX |
Pitch length | 897.7 mm |
Upper width | 9 mm |
Height | 8 mm |
Interior length | 859.7 mm |
Outer length | 35.5 mm |
RMA code | USA-Standard RMA/MPTA |
Usually arrives within 14 working days