Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-Belt toothed
MECALINE SPB1590 SPB MOULDED COGGED WEDGE BELT
MECALINE SPB1590 SPB MOULDED COGGED WEDGE BELT
XPB Moulded Cogged Wedge Belt
References
mecaline:
XPB1590
rubix:
45035419
manufacturer :
864499
ean:
3660338189371
Technical specifications
Profile
xpb
Pitch length
1590
mm
See all Specifications
Product details
Technical specifications
Product details : MECALINE SPB1590 SPB MOULDED COGGED WEDGE BELT
XPB Moulded Cogged Narrow V-Belt - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
xpb
Pitch length
1590
mm
Upper width
16.3
mm
Height
13
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
24.97
excl. VAT
/
Each
£
29.96
incl. VAT
Sold out
Select variants (37)
Add to cart
Create PDF from product
Check our products from related categories
GATES QUAD POWER 4 XPC3550QP4
MECALINE SPC2120 SPC MOULDED COGGED WEDGE BELT
MECALINE SPA907 SPA MOULDED COGGED WEDGE BELT
OPTIBELT XPZ 1562 XEP 1014174
OPTIBELT MOULDEDCOGWEDGEBELT XPZ 11806AXP
MECALINE SPZ737 MOULDED COG WEDGE BELT 2.0
MECALINE SPA1650 SPA MOULDED COGGED WEDGE BELT
OPTIBELT XPB 2240 XEP 1014665
GATES QUAD POWER 4 XPZ812QP4
OPTIBELT XPA 1582 XEP 1014723
OPTIBELT V BELT XPZ 8256AXP
OPTIBELT XPZ 1237 XEP 1014142
MECALINE SPZ1320 SPZ MOULDED COGGED WEDGE BELT
GATES QUAD POWER 4 XPA882QP4
OPTIBELT XPA 1060 XEP 1014116