Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-Belt toothed
MECALINE SPA1900 MOULDED COG WEDGE BELT 2.0
MECALINE SPA1900 MOULDED COG WEDGE BELT 2.0
V Belt CRE
References
mecaline:
XPA1900MC - 889731
rubix:
243A4597
manufacturer :
889731
ean:
3660338422843
Technical specifications
Profile
XPA
Pitch length
1900
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPA1900 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
XPA
Pitch length
1900
mm
Upper width
13
mm
Height
10
mm
Material
EPDM
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.29
excl. VAT
/
Each
£
21.95
incl. VAT
In stock: Next day delivery
Select variants (296)
Add to cart
Check our products from related categories
GATES QUAD POWER 4 XPZ1337QP4
MECALINE SPA1550 MOULDED COG WEDGE BELT 2.0
MECALINE SPA2482 MOULDED COG WEDGE BELT 2.0
MECALINE SPA2000 MOULDED COG WEDGE BELT 2.0
GATES QUAD POWER 4 XPB2680QP4
OPTIBELT XPZ 2650 XEP 1014239
OPTIBELT XPZ 1387 XEP 1014155
OPTIBELT XPZ 3150 XEP 1014245
MECALINE SPA1032 SPA MOULDED COGGED WEDGE BELT
GATES XPA1407 QUAD-POWER 4 9644-01407 RAW EDGE (MOULDED COGGED) V-BELT
OPTIBELT MOULDEDCOGWEDGEBELT XPA 12576AXP
MECALINE SPZ950 SPZ MOULDED COGGED WEDGE BELT
OPTIBELT MOULDEDCOGWEDGEBELT XPC 30006AXP
MECALINE SPA1882 MOULDED COG WEDGE BELT 2.0
MECALINE SPZ1600 SPZ MOULDED COGGED WEDGE BELT