References
Mecaline:XPA2482MC - 889748
Rubix:246A5365
Manufacturer :889748
EAN:3660338423017

Documents
Product details : MECALINE SPA2482 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | xpa |
|---|---|
| Pitch length | 2482 mm |
| Outer length | 2500 mm |
| Upper width | 13 mm |
| Height | 10 mm |
| Material | epdm |
Show UNSPSC/ECL@SS
£ 20.08 excl. VAT
/ Each
£ 24.10 incl. VAT
- In stock: Next day delivery
