Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-Belt toothed
MECALINE SPA2000 MOULDED COG WEDGE BELT 2.0
MECALINE SPA2000 MOULDED COG WEDGE BELT 2.0
V Belt CRE
References
mecaline:
XPA2000MC - 889736
rubix:
243A4602
manufacturer :
889736
ean:
3660338422898
Technical specifications
Profile
XPA
Pitch length
2000
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPA2000 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
XPA
Pitch length
2000
mm
Upper width
13
mm
Height
10
mm
Material
EPDM
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.85
excl. VAT
/
Each
£
17.82
incl. VAT
In stock: Next day delivery
Select variants (296)
Add to cart
Check our products from related categories
OPTIBELT MOULDEDCOGWEDGEBELT XPA 22406AXP
OPTIBELT MOULDEDCOGWEDGEBELT XPC 35506AXP
MECALINE SPB1600 MOULDED COG WEDGE BELT 2.0
OPTIBELT MOULDEDCOGWEDGEBELT XPB 26806AXP
MECALINE 889712 SPA1507 MOULDED COG WEDGE BELT 2.0
MECALINE 889757 SPA2782 MOULDED COG WEDGE BELT 2.0
MECALINE SPA1257 MOULDED COG WEDGE BELT 2.0
MECALINE SPZ862 SPZ MOULDED COGGED WEDGE BELT
GATES XPZ2287/3VX902 QUAD-POWER 4 9643-02287 RAW EDGE (M COGGED) VBELT
OPTIBELT 3VX 1250 XEP 1013872
OPTIBELT MOULDEDCOGWEDGEBELT XPZ 8376AXP
MECALINE SPB1410 MOULDED COG WEDGE BELT 2.0
OPTIBELT MOULDEDCOGWEDGEBELT XPC 33506AXP
GATES QUAD POWER 4 XPA2000QP4
MECALINE SPZ1337 MOULDED COG WEDGE BELT 2.0