References
Superseded Ref:873613
Mecaline:XPA1950MC - 889733
Rubix:243A4599
Manufacturer :889733
EAN:3660338422867

Documents
Product details : MECALINE SPA1950 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | xpa |
|---|---|
| Pitch length | 1950 mm |
| Outer length | 1968 mm |
| Upper width | 13 mm |
| Height | 10 mm |
| Material | epdm |
Show UNSPSC/ECL@SS
£ 16.87 excl. VAT
/ Each
£ 20.24 incl. VAT
- In stock: Next day delivery
