References
Superseded Ref:864525
Mecaline:XPA950MC - 889782
Rubix:243A4636
Manufacturer :889782
EAN:3660338423352

Documents
Product details : MECALINE SPA950 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | xpa |
|---|---|
| Pitch length | 950 mm |
| Outer length | 968 mm |
| Upper width | 13 mm |
| Height | 10 mm |
| Material | epdm |
Show UNSPSC/ECL@SS
£ 8.68 excl. VAT
/ Each
£ 10.42 incl. VAT
- In stock: Next day delivery
