References
Superseded Ref:873611
Mecaline:XPA1850MC - 889729
Rubix:255A0668
Manufacturer :889729
EAN:3660338422829

Documents
Product details : MECALINE 889729 SPA1850 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | xpa |
|---|---|
| Pitch length | 1850 mm |
| Outer length | 1868 mm |
| Upper width | 13 mm |
| Height | 10 mm |
| Material | epdm |
Show UNSPSC/ECL@SS
£ 4.43 excl. VAT
/ Each
£ 5.32 incl. VAT
- Usually arrives within 14 working days
