Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-Belt toothed
MECALINE 889689 SPA1162 MOULDED COG WEDGE BELT 2.0
MECALINE 889689 SPA1162 MOULDED COG WEDGE BELT 2.0
V Belt CRE
References
mecaline:
XPA1162MC - 889689
rubix:
255A0659
manufacturer :
889689
ean:
3660338422423
Technical specifications
Profile
XPA
Pitch length
1162
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 889689 SPA1162 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
XPA
Pitch length
1162
mm
Upper width
13
mm
Height
10
mm
Material
EPDM
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.76
excl. VAT
/
Each
£
3.31
incl. VAT
Usually arrives within 14 working days
Select variants (296)
Add to cart
Check our products from related categories
OPTIBELT XPZ 1212 XEP 1013489
MECALINE 889828 SPB3070 MOULDED COG WEDGE BELT 2.0
OPTIBELT XPZ 2150 XEP 1018193
OPTIBELT 3VX 950 XEP 1013845
OPTIBELT 5VX 630 XEP 1013905
OPTIBELT XPZ 900 XEP 1014106
OPTIBELT 5VX 1120 XEP 1013939
GATES QUADPOWER 4 XPA1285 QUAD-POWER
MECALINE SPZ1762 MOULDED COG WEDGE BELT 2.0
GATES QUAD POWER 4 XPA1650QP4
MECALINE SPZ2650 MOULDED COG WEDGE BELT 2.0
OPTIBELT XPZ 710 XEP 1014040
OPTIBELT MOULDEDCOGWEDGEBELT XPZ 22406AXP
OPTIBELT MOULDEDCOGWEDGEBELT XPZ 13126AXP
GATES QUAD POWER 4 XPZ1012QP4