Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-Belt toothed
MECALINE SPA2120 MOULDED COG WEDGE BELT 2.0
MECALINE SPA2120 MOULDED COG WEDGE BELT 2.0
V Belt CRE
References
mecaline:
XPA2120MC - 889740
rubix:
243A4606
manufacturer :
889740
ean:
3660338422935
Technical specifications
Profile
XPA
Pitch length
2120
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPA2120 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
XPA
Pitch length
2120
mm
Upper width
13
mm
Height
10
mm
Material
EPDM
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.23
excl. VAT
/
Each
£
24.28
incl. VAT
In stock: Next day delivery
Select variants (296)
Add to cart
Check our products from related categories
GATES QUAD POWER 4 XPZ1312QP4
GATES QUAD POWER 4 XPB1510QP4
MECALINE SPA1357 MOULDED COG WEDGE BELT 2.0
MECALINE SPA1357 SPA MOULDED COGGED WEDGE BELT
MECALINE SPZ875 SPZ MOULDED COGGED WEDGE BELT
OPTIBELT MOULDEDCOGWEDGEBELT XPA 16326AXP
MECALINE SPA950 MOULDED COG WEDGE BELT 2.0
MECALINE 889856 SPC4250 MOULDED COG WEDGE BELT 2.0
OPTIBELT MOULDEDCOGWEDGEBELT XPZ 10376AXP
OPTIBELT 3VX 1060 XEP 1013848
MECALINE SPB2990 SPB MOULDED COGGED WEDGE BELT
OPTIBELT XPA 1232 XEP 1014189
GATES XPB1120/5VX445 QUAD-POWER 4 9645-01120 RAW EDGE (M COGGED) VBELT
GATES QUAD POWER 4 XPC1900QP4
MECALINE SPA932 SPA MOULDED COGGED WEDGE BELT