GATES QUAD POWER 4 XPB1950QP4


Quad Power 4 V-Belt

References
gates:XPB1950/5VX772 QUAD-POWER 4
rubix:104A1465
manufacturer :9645-01950
ean:5414465973314
XPB1950/5VX772 QUAD-POWER 4
brand logo
Technical specifications
ProfileXPB
Pitch length1950 mm
See all Specifications

Product details : GATES QUAD POWER 4 XPB1950QP4


By using innovative minimal-stretch cord technology, Gates Quad-Power 4 bandless V-belts are free of maintenance. Unlike conventional belts, the Quad-Power™ 4 V-belt does not suffer from severe tension decay in the first hours after installation. So no run-in period nor any re-tensioning are required. This new generation of SERVICE FREE EPDM belts are designed to extend product life time eliminating costly downtime for re-tensioning, repair and replacement.

Strengths

EPDM rubber compound to ensure a long service life and a wear-resistant belt under extreme temperatures.
Minimal-elongation polyester tensile cords allow for stable tension over the entire lifetime.
Service-free V-belt with high stability on the toughest drives.

Technical specifications


Attributes
ProfileXPB
Pitch length1950 mm
Upper width16 mm
Height13 mm
Interior length1890 mm
RMA code5VX772
Show UNSPSC/ECL@SS
£ 39.03 excl. VAT
/ Each
£ 46.84 incl. VAT
  • Usually arrives within 14 working days