References
Mecaline:XPA3550MC - 889762
Rubix:243A4622
Manufacturer :889762
EAN:3660338423154

Documents
Product details : MECALINE SPA3550 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | xpa |
|---|---|
| Pitch length | 3550 mm |
| Outer length | 3568 mm |
| Upper width | 13 mm |
| Height | 10 mm |
| Material | epdm |
Show UNSPSC/ECL@SS
£ 30.97 excl. VAT
/ Each
£ 37.16 incl. VAT
- In stock: Next day delivery
