Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-Belt toothed
MECALINE SPZ1187 MOULDED COG WEDGE BELT 2.0
MECALINE SPZ1187 MOULDED COG WEDGE BELT 2.0
V Belt CRE
References
mecaline:
XPZ1187MC - 889876
rubix:
243A4698
manufacturer :
889876
ean:
3660338424298
Technical specifications
Profile
XPZ
Pitch length
1187
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPZ1187 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
XPZ
Pitch length
1187
mm
Upper width
10
mm
Height
8
mm
Material
EPDM
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.63
excl. VAT
/
Each
£
9.16
incl. VAT
In stock: Next day delivery
Select variants (296)
Add to cart
Check our products from related categories
MECALINE SPA1030 MOULDED COG WEDGE BELT 2.0
MECALINE 889841 SPB4750 MOULDED COG WEDGE BELT 2.0
MECALINE SPZ1080 MOULDED COG WEDGE BELT 2.0
MECALINE SPB2650 MOULDED COG WEDGE BELT 2.0
OPTIBELT 3VX 300 XEP 1013805
GATES XPZ660/3VX261 QUAD-POWER 4 9643-00660 RAW EDGE (M COGGED) V-BELT
OPTIBELT XPC 3150 XEP 1014699
OPTIBELT MOULDEDCOGWEDGEBELT XPZ 7306AXP
GATES QUAD POWER 4 XPA1030QP4
GATES XPZ1737/3VX686 QUAD-POWER 4 9643-01737 RAW EDGE (M COGGED) VBELT
GATES QUAD POWER 4 XPA1550QP4
OPTIBELT XPZ 1337 XEP 1014153
OPTIBELT XPC 2360 XEP 1014694
MECALINE SPA1257 SPA MOULDED COGGED WEDGE BELT
GATES XPA2607 QUAD-POWER 4 9644-02607 RAW EDGE (MOULDED COGGED) V-BELT