References
Superseded Ref:880927
Mecaline:XPZ2160MC - 889924
Rubix:243A4738
Manufacturer :889924
EAN:3660338424779

Documents
Product details : MECALINE SPZ2160 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | xpz |
|---|---|
| Pitch length | 2160 mm |
| Outer length | 2173 mm |
| Upper width | 10 mm |
| Height | 8 mm |
| Material | epdm |
Show UNSPSC/ECL@SS
£ 11.95 excl. VAT
/ Each
£ 14.34 incl. VAT
- In stock: Next day delivery
