Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-Belt toothed
MECALINE 889764 SPA4000 MOULDED COG WEDGE BELT 2.0
MECALINE 889764 SPA4000 MOULDED COG WEDGE BELT 2.0
V Belt CRE
References
mecaline:
XPA4000MC - 889764
rubix:
255A0680
manufacturer :
889764
ean:
3660338423178
Technical specifications
Profile
XPA
Pitch length
4000
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 889764 SPA4000 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
XPA
Pitch length
4000
mm
Upper width
13
mm
Height
10
mm
Material
EPDM
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.84
excl. VAT
/
Each
£
13.01
incl. VAT
Usually arrives within 14 working days
Select variants (296)
Add to cart
Check our products from related categories
GATES QUAD POWER 4 XPZ875QP4
GATES QUAD POWER 4 XPZ2240QP4
OPTIBELT MOULDEDCOGWEDGEBELT XPC 23606AXP
OPTIBELT MOULDEDCOGWEDGEBELT XPA 11076AXP
MECALINE SPZ1237 SPZ MOULDED COGGED WEDGE BELT
XPB2240 V BELT COGGED
MECALINE 889883 SPZ1280 MOULDED COG WEDGE BELT 2.0
MECALINE SPA1030 SPA MOULDED COGGED WEDGE BELT
GATES QUADPOWER 4 BELT XPB3000QP4
GATES QUAD POWER 4 XPZ2800QP4
MECALINE 889913 SPZ1812 MOULDED COG WEDGE BELT 2.0
MECALINE 889859 SPC5000 MOULDED COG WEDGE BELT 2.0
GATES QUAD POWER 4 XPZ3350QP4
OPTIBELT XPB 3350 XEP 1014688
GATES QUAD POWER 4 XPA1257QP4