GATES 964302800 QUAD-POWER4 V-BELT XPZ2800/3VX1104

Quad-Power 4 Narrow V-Belt

See technical informationSee documents

References

Gates:XPZ2800/3VX1104 QUAD-POWER 4
Rubix:104A5980
Manufacturer :964302800
EAN:5414465969690
brand logo

Technical specifications

Profilexpz
Pitch length2800 mm
Outer length2800 mm
See all Specifications

Documents

Product details : GATES 964302800 QUAD-POWER4 V-BELT XPZ2800/3VX1104


By using innovative minimal-stretch cord technology, Gates Quad-Power 4 bandless V-belts are free of maintenance. Unlike conventional belts, the Quad-Power 4 V-belt does not suffer from severe tension decay in the first hours after installation. So no run-in period nor any re-tensioning are required. This new generation of SERVICE FREE EPDM belts are designed to extend product lifetime eliminating costly downtime for re-tensioning, repair and replacement.

Strengths

EPDM rubber compound to ensure a long service life and a wear-resistant belt under extreme temperatures.
Minimal-elongation polyester tensile cords allow for stable tension over the entire lifetime.
Service-free V-belt with high stability on the toughest drives.

Applications

Heavy-Duty Belt

Technical specifications


Attributes
Profilexpz
Pitch length2800 mm
Outer length2800 mm
Materialepdm rubber;polyester (tensile cord)
Sectionxpz/3vx
£ 23.92 excl. VAT
/ Each
£ 28.70 incl. VAT
  • In stock: Next day delivery