Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-Belt toothed
MECALINE 889883 SPZ1280 MOULDED COG WEDGE BELT 2.0
MECALINE 889883 SPZ1280 MOULDED COG WEDGE BELT 2.0
V Belt CRE
References
mecaline:
XPZ1280MC - 889883
rubix:
255A0732
manufacturer :
889883
ean:
3660338424366
Technical specifications
Profile
xpz
Pitch length
1280
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 889883 SPZ1280 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
xpz
Pitch length
1280
mm
Upper width
10
mm
Height
8
mm
Material
epdm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.45
excl. VAT
/
Each
£
2.94
incl. VAT
Usually arrives within 14 working days
Select variants (296)
Add to cart
Check our products from related categories
OPTIBELT XPC 2650 XEP 1014696
MECALINE SPZ1800 SPZ MOULDED COGGED WEDGE BELT
OPTIBELT MOULDEDCOGWEDGEBELT XPC 20006AXP
GATES XPA1932 QUAD-POWER 4 9644-01932 RAW EDGE (MOULDED COGGED) V-BELT
GATES QUAD POWER 4 XPZ1080QP4
MECALINE SPB1400 SPB MOULDED COGGED WEDGE BELT
MECALINE SPA1882 SPA MOULDED COGGED WEDGE BELT
GATES XPA2132 QUAD-POWER 4 9644-02132 RAW EDGE (MOULDED COGGED) V-BELT
GATES QUADPOWER4 XPA2800 QUAD-POWER 4
GATES XPA2232 QUAD-POWER 4 9644-02232 RAW EDGE (MOULDED COGGED) V-BELT
GATES QUAD POWER 4 XPC3550QP4
MECALINE 889937 SPZ3170 MOULDED COG WEDGE BELT 2.0
MECALINE SPA932 MOULDED COG WEDGE BELT 2.0
MECALINE SPA1032 MOULDED COG WEDGE BELT 2.0
MECALINE SPA2532 SPA MOULDED COGGED WEDGE BELT