References
Superseded Ref:883606
Mecaline:XPA682MC - 889768
Rubix:255A0685
Manufacturer :889768
EAN:3660338423215

Documents
Product details : MECALINE 889768 SPA682 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | xpa |
|---|---|
| Pitch length | 682 mm |
| Outer length | 700 mm |
| Upper width | 13 mm |
| Height | 10 mm |
| Material | epdm |
Show UNSPSC/ECL@SS
£ 1.65 excl. VAT
/ Each
£ 1.98 incl. VAT
- In stock: Next day delivery
