Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-Belt toothed
MECALINE SPB2180 MOULDED COG WEDGE BELT 2.0
MECALINE SPB2180 MOULDED COG WEDGE BELT 2.0
V Belt CRE
References
mecaline:
XPB2180MC - 889811
rubix:
246A5368
manufacturer :
889811
ean:
3660338423642
Technical specifications
Profile
XPB
Pitch length
2180
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPB2180 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
XPB
Pitch length
2180
mm
Upper width
16
mm
Height
13
mm
Material
EPDM
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.47
excl. VAT
/
Each
£
14.96
incl. VAT
In stock: Next day delivery
Select variants (296)
Add to cart
Check our products from related categories
MECALINE SPA1800 MOULDED COG WEDGE BELT 2.0
MECALINE SPA1432 MOULDED COG WEDGE BELT 2.0
MECALINE SPA907 SPA MOULDED COGGED WEDGE BELT
OPTIBELT XPA 1320 XEP 1014196
GATES WEDGE BELT XPB1690QP4:GATES
GATES QUAD POWER 4 XPZ637QP4
GATES QUAD POWER 4 XPZ1600QP4
MECALINE SPB2840 SPB MOULDED COGGED WEDGE BELT
OPTIBELT 3VX 1250 XEP 1013872
MECALINE SPA1107 MOULDED COG WEDGE BELT 2.0
GATES XPA2382 QUAD-POWER 4 9644-02382 RAW EDGE (MOULDED COGGED) V-BELT
MECALINE SPA1320 MOULDED COG WEDGE BELT 2.0
MECALINE 889915 SPZ1862 MOULDED COG WEDGE BELT 2.0
OPTIBELT XPA 1450 XEP 1014203
OPTIBELT MOULDEDCOGWEDGEBELT XPA 15826AXP