Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-Belt toothed
MECALINE SPA1282 MOULDED COG WEDGE BELT 2.0
MECALINE SPA1282 MOULDED COG WEDGE BELT 2.0
V Belt CRE
References
mecaline:
XPA1282MC - 889697
rubix:
243A4572
manufacturer :
889697
ean:
3660338422508
Technical specifications
Profile
XPA
Pitch length
1282
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPA1282 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
XPA
Pitch length
1282
mm
Upper width
13
mm
Height
10
mm
Material
EPDM
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.15
excl. VAT
/
Each
£
14.58
incl. VAT
Usually arrives within 14 working days
Select variants (296)
Add to cart
Check our products from related categories
OPTIBELT XPB 2040 XEP 1014657
OPTIBELT XPB 2680 XEP 1014683
GATES QUAD-POWER 4 XPA1432QP4:GATES
MECALINE SPA2182 MOULDED COG WEDGE BELT 2.0
MECALINE SPZ2120 SPZ MOULDED COGGED WEDGE BELT
MECALINE SPA1700 SPA MOULDED COGGED WEDGE BELT
GATES XPA690 QUAD-POWER 4 XPA690QP4 QUAD POWER 4 BELT
OPTIBELT XPA 832 XEP 1014087
OPTIBELT XPC 3550 XEP 1014701
MECALINE SPA1432 SPA MOULDED COGGED WEDGE BELT
OPTIBELT QUADPOWER BELT XPB XPB1550
OPTIBELT MOULDEDCOGWEDGEBELT XPB 21206AXP
GATES QUAD POWER 4 XPB3550QP4
MECALINE 889689 SPA1162 MOULDED COG WEDGE BELT 2.0
MECALINE SPZ1762 SPZ MOULDED COGGED WEDGE BELT