References
Mecaline:XPA1500MC - 889711
Rubix:243A4584
Manufacturer :889711
EAN:3660338422645

Documents
Product details : MECALINE SPA1500 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | xpa |
|---|---|
| Pitch length | 1500 mm |
| Outer length | 1518 mm |
| Upper width | 13 mm |
| Height | 10 mm |
| Material | epdm |
Show UNSPSC/ECL@SS
£ 12.98 excl. VAT
/ Each
£ 15.58 incl. VAT
- In stock: Next day delivery
