References
Optibelt:5VX 1250
Rubix:237A3525
Manufacturer :1677001
EAN:4014486261066




Product details : OPTIBELT 5VX1250 62INW 54INH125INOCNOTCHD
Consistent further development of the productionprocesss, improved materials, low stretch polyester cords and optimised moulded cogs are the basis for this new belt generation. OPTIBELT SUPER X-POWER M=S allow complex drive solutions in the whole area of machine construction under the most difficult conditions and extreme operational demands.
Wedge Belts - raw edge, cogged
Technical specifications
Attributes
| Logistic Weight | 619 g |
|---|---|
| Profile | 5vx |
| Pitch length | 3164 mm |
| Outer length | 125 mm |
| Upper width | 15 mm |
| Height | 13 mm |
| Interior length | 3104 mm |
Show UNSPSC/ECL@SS
£ 31.67 excl. VAT
/ Each
£ 38.00 incl. VAT
- Usually arrives within 14 working days
