References
Mecaline:XPA850MC - 889775
Rubix:243A4629
Manufacturer :889775
EAN:3660338423284

Documents
Product details : MECALINE SPA850 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | xpa |
|---|---|
| Pitch length | 850 mm |
| Outer length | 868 mm |
| Upper width | 13 mm |
| Height | 10 mm |
| Material | epdm |
Show UNSPSC/ECL@SS
£ 8.15 excl. VAT
/ Each
£ 9.78 incl. VAT
- In stock: Next day delivery
