References
Superseded Ref:880894
Mecaline:XPB1950MC - 889804
Rubix:243A4654
Manufacturer :889804
EAN:3660338423574

Documents
Product details : MECALINE SPB1950 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | xpb |
|---|---|
| Pitch length | 1950 mm |
| Outer length | 1972 mm |
| Upper width | 16 mm |
| Height | 13 mm |
| Material | epdm |
Show UNSPSC/ECL@SS
£ 19.93 excl. VAT
/ Each
£ 23.92 incl. VAT
- In stock: Next day delivery
