References
Mecaline:XPB2410MC - 889816
Rubix:243A4662
Manufacturer :889816
EAN:3660338423697

Documents
Product details : MECALINE SPB2410 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | xpb |
|---|---|
| Pitch length | 2410 mm |
| Outer length | 2432 mm |
| Upper width | 16 mm |
| Height | 13 mm |
| Material | epdm |
Show UNSPSC/ECL@SS
£ 24.36 excl. VAT
/ Each
£ 29.23 incl. VAT
- In stock: Next day delivery
