References
Mecaline:XPA900MC - 889778
Rubix:243A4632
Manufacturer :889778
EAN:3660338423314

Documents
Product details : MECALINE SPA900 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | xpa |
|---|---|
| Pitch length | 900 mm |
| Outer length | 918 mm |
| Upper width | 13 mm |
| Height | 10 mm |
| Material | epdm |
Show UNSPSC/ECL@SS
£ 8.22 excl. VAT
/ Each
£ 9.86 incl. VAT
- In stock: Next day delivery
