References
Mecaline:XPA2032MC - 889737
Rubix:243A4603
Manufacturer :889737
EAN:3660338422904

Documents
Product details : MECALINE SPA2032 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | xpa |
|---|---|
| Pitch length | 2032 mm |
| Outer length | 2050 mm |
| Upper width | 13 mm |
| Height | 10 mm |
| Material | epdm |
Show UNSPSC/ECL@SS
£ 17.61 excl. VAT
/ Each
£ 21.13 incl. VAT
- Usually arrives within 14 working days
