References
Mecaline:XPA957MC - 889783
Rubix:246A5366
Manufacturer :889783
EAN:3660338423369

Documents
Product details : MECALINE SPA957 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | xpa |
|---|---|
| Pitch length | 957 mm |
| Outer length | 975 mm |
| Upper width | 13 mm |
| Height | 10 mm |
| Material | epdm |
Show UNSPSC/ECL@SS
£ 2.30 excl. VAT
/ Each
£ 2.76 incl. VAT
- In stock: Next day delivery
