References
Mecaline:XPC3350MC - 889852
Rubix:255A0762
Manufacturer :889852
EAN:3660338424052

Documents
Product details : MECALINE 889852 SPC3350 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | xpc |
|---|---|
| Pitch length | 3350 mm |
| Outer length | 3380 mm |
| Upper width | 22 mm |
| Height | 18 mm |
| Material | epdm |
Show UNSPSC/ECL@SS
£ 33.12 excl. VAT
/ Each
£ 39.74 incl. VAT
- Usually arrives within 14 working days
