GATES 964501900 QUAD-POWER4 V-BELT XPB1900/5VX750

Quad Power 4 V-Belt

See technical information

References

Gates:XPB1900/5VX750 QUAD-POWER 4
Rubix:104A1278
Manufacturer :964501900
EAN:5414465973291
XPB1900/5VX753 QUAD-POWER 4

Technical specifications

Profilexpb
Pitch length1900 mm
Outer length1921 mm
See all Specifications

Product details : GATES 964501900 QUAD-POWER4 V-BELT XPB1900/5VX750


By using innovative minimal-stretch cord technology, Gates Quad-Power 4 bandless V-belts are free of maintenance. Unlike conventional belts, the Quad-Power™ 4 V-belt does not suffer from severe tension decay in the first hours after installation. So no run-in period nor any re-tensioning are required. This new generation of SERVICE FREE EPDM belts are designed to extend product life time eliminating costly downtime for re-tensioning, repair and replacement.

Strengths

EPDM rubber compound to ensure a long service life and a wear-resistant belt under extreme temperatures.
Minimal-elongation polyester tensile cords allow for stable tension over the entire lifetime.
Service-free V-belt with high stability on the toughest drives.

Technical specifications


Attributes
Profilexpb
Pitch length1900 mm
Outer length1921 mm
Upper width16 mm
Height13 mm
Interior length1840 mm
Sectionxpb/5vx
£ 40.27 excl. VAT
/ Each
£ 48.32 incl. VAT
  • Usually arrives within 14 working days