References
Mecaline:XPB1340MC - 889789
Rubix:243A4641
Manufacturer :889789
EAN:3660338423420

Documents
Product details : MECALINE SPB1340 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | xpb |
|---|---|
| Pitch length | 1340 mm |
| Outer length | 1362 mm |
| Upper width | 16 mm |
| Height | 13 mm |
| Material | epdm |
Show UNSPSC/ECL@SS
£ 13.70 excl. VAT
/ Each
£ 16.44 incl. VAT
- In stock: Next day delivery
