References
Mecaline:XPB2990MC - 889826
Rubix:243A4669
Manufacturer :889826
EAN:3660338423796

Documents
Product details : MECALINE SPB2990 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | xpb |
|---|---|
| Pitch length | 2990 mm |
| Outer length | 3012 mm |
| Upper width | 16 mm |
| Height | 13 mm |
| Material | epdm |
Show UNSPSC/ECL@SS
£ 48.77 excl. VAT
/ Each
£ 58.52 incl. VAT
- Usually arrives within 14 working days
