Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-Belt toothed
MECALINE SPB1800 MOULDED COG WEDGE BELT 2.0
MECALINE SPB1800 MOULDED COG WEDGE BELT 2.0
V Belt CRE
References
mecaline:
XPB1800MC - 889801
rubix:
243A4652
manufacturer :
889801
ean:
3660338423543
Technical specifications
Profile
XPB
Pitch length
1800
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPB1800 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
XPB
Pitch length
1800
mm
Upper width
16
mm
Height
13
mm
Material
EPDM
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
23.24
excl. VAT
/
Each
£
27.89
incl. VAT
Usually arrives within 14 working days
Select variants (296)
Add to cart
Check our products from related categories
GATES QUAD POWER 4 XPA1680QP4
GATES XPA2582 QUAD-POWER 4 9644-02582 RAW EDGE (MOULDED COGGED) V-BELT
MECALINE SPA1750 SPA MOULDED COGGED WEDGE BELT
OPTIBELT MOULDEDCOGWEDGEBELT XPZ 9626AXP
MECALINE SPB2500 MOULDED COG WEDGE BELT 2.0
OPTIBELT MOULDEDCOGWEDGEBELT XPZ 7626AXP
OPTIBELT 5VX 1180 XEP 1013940
MECALINE SPC2120 SPC MOULDED COGGED WEDGE BELT
MECALINE SPB1410 SPB MOULDED COGGED WEDGE BELT
OPTIBELT MOULDEDCOGWEDGEBELT XPZ 6376AXP
OPTIBELT XPA 1180 XEP 1014132
MECALINE SPZ1077 SPZ MOULDED COGGED WEDGE BELT
MECALINE SPZ1362 SPZ MOULDED COGGED WEDGE BELT
GATES COGGED WEDGE BELT XPC4250 QUAD-POWER 4
GATES QUAD POWER 4 XPZ1150QP4