References
Superseded Ref:864510
Mecaline:XPB2500MC - 889818
Rubix:243A4663
Manufacturer :889818
EAN:3660338423710

Documents
Product details : MECALINE SPB2500 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | xpb |
|---|---|
| Pitch length | 2500 mm |
| Outer length | 2522 mm |
| Upper width | 16 mm |
| Height | 13 mm |
| Material | epdm |
Show UNSPSC/ECL@SS
£ 24.36 excl. VAT
/ Each
£ 29.23 incl. VAT
- Usually arrives within 14 working days
