FENNER COGGED WEDGE BELT QUATTRO PLUS CRE EPDM QXPC SECTION X 2500MM

V-belt

See technical information

References

Fenner:SPC2500QPX-FEN
Rubix:406A2088
Manufacturer :264C0250
brand logo

Technical specifications

Profilexpc
Pitch length2500 mm
Outer length2530 mm
See all Specifications

Product details : FENNER COGGED WEDGE BELT QUATTRO PLUS CRE EPDM QXPC SECTION X 2500MM


Fenner® Quattro PLUS CRE
Heavy duty, cogged raw edge EPDM belt


The Fenner® Quattro PLUS CRE is a step forward in belt technology. It's high performance unique polyester tension member and EPDM contact section allows it to transmit 26% more power than the traditional CRE range and offers up to 15% longer service life
Wedge belt Quattro PLUS CRE raw edge moulded notch narrow section QXPC2500

Strengths

► Extended temperature range -40° to +130°C.

► PB® (Precision Built) technology, eleminating the need for matching

► Conditionally oil resistant ► Synthetic rubber EPDM heavy duty wedge belt

► Embedding compound for stable power transfer

► Enhanced tooth profile improves belt flexibility, reducing bending resistance and increasing efficiency and life

► Unique construction of the polyester tension member improves accuracy and stability of belt length
► Reduced belt weight lowers inertia and reduces vibration allowing smoother running

► Lower pre-tensioning force allows longer bearing life and extends maintenance periods between     re-tensioning

► Abrasion resistant compound for enhanced durability
► Fully approved by all international standards

     ► BS 3790 (British Standard)

     ► ISO 4184 (International Standards Organisation)

     ► DIN 7753 (German Institute for Standardization)

     ► Static conductive in accordance with ISO 1813

     ► Conforms to API (American Petroleum Institute) specifications

Technical specifications


Attributes
Profilexpc
Pitch length2500 mm
Outer length2530 mm
Upper width22 mm
Height18 mm
Interior length2417 mm
Materialpolyester pull cord; fabric outer cover (jacket); natural rubber inner construction
Sectionxpc (22 x 18)
£ 84.99 excl. VAT
/ Each
£ 101.99 incl. VAT
  • Delivery usually within ( 2 ) days