References
Superseded Ref:880896
Mecaline:XPB2530MC - 889819
Rubix:243A4664
Manufacturer :889819
EAN:3660338423727

Documents
Product details : MECALINE SPB2530 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | xpb |
|---|---|
| Pitch length | 2530 mm |
| Outer length | 2552 mm |
| Upper width | 16 mm |
| Height | 13 mm |
| Material | epdm |
Show UNSPSC/ECL@SS
£ 24.66 excl. VAT
/ Each
£ 29.59 incl. VAT
- Usually arrives within 14 working days
