Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-Belt toothed
MECALINE SPB1700 MOULDED COG WEDGE BELT 2.0
MECALINE SPB1700 MOULDED COG WEDGE BELT 2.0
V Belt CRE
References
mecaline:
XPB1700MC - 889799
rubix:
243A4651
manufacturer :
889799
ean:
3660338423529
Technical specifications
Profile
XPB
Pitch length
1700
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPB1700 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
XPB
Pitch length
1700
mm
Upper width
16
mm
Height
13
mm
Material
EPDM
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.90
excl. VAT
/
Each
£
21.48
incl. VAT
Usually arrives within 14 working days
Select variants (296)
Add to cart
Check our products from related categories
GATES QUAD POWER 4 XPA1457QP4
GATES QUAD POWER 4 XPA1357QP4
OPTIBELT 5VX 1060 XEP 1013938
OPTIBELT MOULDEDCOGWEDGEBELT XPA 26506AXP
MECALINE SPC2360 SPC MOULDED COGGED WEDGE BELT
MECALINE SPZ912 SPZ MOULDED COGGED WEDGE BELT
OPTIBELT MOULDEDCOGWEDGEBELT XPZ 14006AXP
OPTIBELT 5VX 670 XEP 1013911
MECALINE SPA1060 SPA MOULDED COGGED WEDGE BELT
MECALINE SPZ1250 SPZ MOULDED COGGED WEDGE BELT
MECALINE SPZ1262 SPZ MOULDED COGGED WEDGE BELT
MECALINE SPB2240 SPB MOULDED COGGED WEDGE BELT
GATES QUAD POWER 4 XPB1340QP4
GATES QUAD POWER 4 XPZ1600QP4
GATES QUAD POWER 4 XPZ1280QP4