References
Superseded Ref:880898
Mecaline:XPB3750MC - 889834
Rubix:243A4674
Manufacturer :889834
EAN:3660338423871

Documents
Product details : MECALINE SPB3750 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | xpb |
|---|---|
| Pitch length | 3750 mm |
| Outer length | 3772 mm |
| Upper width | 16 mm |
| Height | 13 mm |
| Material | epdm |
Show UNSPSC/ECL@SS
£ 45.12 excl. VAT
/ Each
£ 54.14 incl. VAT
- In stock: Next day delivery
