Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-Belt toothed
MECALINE SPC3150 MOULDED COG WEDGE BELT 2.0
MECALINE SPC3150 MOULDED COG WEDGE BELT 2.0
V Belt CRE
References
mecaline:
XPC3150MC - 889851
rubix:
243A4681
manufacturer :
889851
ean:
3660338424045
Technical specifications
Profile
XPC
Pitch length
3150
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPC3150 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
XPC
Pitch length
3150
mm
Upper width
22
mm
Height
18
mm
Material
EPDM
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
85.34
excl. VAT
/
Each
£
102.41
incl. VAT
In stock: Next day delivery
Select variants (296)
Add to cart
Check our products from related categories
GATES QUAD POWER 4 XPA1120QP4
OPTIBELT XPA 1682 XEP 1014728
OPTIBELT MOULDEDCOGWEDGEBELT XPZ 14126AXP
MECALINE SPZ2540 MOULDED COG WEDGE BELT 2.0
GATES XPA1807 QUAD-POWER 4 9644-01807 RAW EDGE (MOULDED COGGED) V-BELT
GATES QUAD POWER 4 XPA1030QP4
MECALINE SPZ670 MOULDED COG WEDGE BELT 2.0
OPTIBELT MOULDEDCOGWEDGEBELT XPB 17006AXP
MECALINE SPZ1087 SPZ MOULDED COGGED WEDGE BELT
MECALINE SPA1482 MOULDED COG WEDGE BELT 2.0
DUNLOP XPZ1487 COG WEDGE BELT
MECALINE SPB2280 SPB MOULDED COGGED WEDGE BELT
MECALINE SPZ2800 MOULDED COG WEDGE BELT 2.0
MECALINE SPB1950 MOULDED COG WEDGE BELT 2.0
OPTIBELT XPZ 1800 XEP 1014225