FENNER WEDGE BELT COGGED RAW EDGE XPZ SECTION X 950MM PITCH LENGTH

V-belt

See technical information

References

Fenner:SPZ950UPX-FEN
Rubix:406A2262
Manufacturer :267Z0095
brand logo

Technical specifications

Profilexpz
Pitch length950 mm
Outer length963 mm
See all Specifications

Product details : FENNER WEDGE BELT COGGED RAW EDGE XPZ SECTION X 950MM PITCH LENGTH


Fenner® Ultra PLUS CRE
Medium duty, cogged raw edge belt


Ideal for high ratio applications often required by today's compact drive envelopes.Combining flexibility with structual stability, it offers higher running efficiency than wrapped belts.
Wedge belt Ultra PLUS CRE raw edge moulded notch narrow section XPZ950

Strengths

► Extended temperature range -30° to +70°C.

► PB® (Precision Built) technology, eleminating the need for matching

► Conditionally oil resistant
► Special compounds improve flexibility and strength

► Higher running efficiency than wrapped belts

► Fully approved by all international standards

     ► BS 3790 (British Standard)

     ► ISO 4184 (International Standards Organisation)

     ► DIN 7753 (German Institute for Standardization)

     ► Static conductive in accordance with ISO 1813

     ► Conforms to API (American Petroleum Institute) specifications

Technical specifications


Attributes
Profilexpz
Pitch length950 mm
Outer length963 mm
Upper width10 mm
Height8 mm
Interior length912 mm
Materialpolyester tension member; synthetic rubber construction; cotton top cover.
Sectionxpz
£ 9.97 excl. VAT
/ Each
£ 11.96 incl. VAT
  • Delivery usually within ( 2 ) days