Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-Belt toothed
MECALINE 889841 SPB4750 MOULDED COG WEDGE BELT 2.0
MECALINE 889841 SPB4750 MOULDED COG WEDGE BELT 2.0
V Belt CRE
References
mecaline:
XPB4750MC - 889841
rubix:
255A0717
manufacturer :
889841
ean:
3660338423949
Technical specifications
Profile
XPB
Pitch length
4750
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 889841 SPB4750 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
XPB
Pitch length
4750
mm
Upper width
16
mm
Height
13
mm
Material
EPDM
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
24.02
excl. VAT
/
Each
£
28.82
incl. VAT
Usually arrives within 14 working days
Select variants (296)
Add to cart
Check our products from related categories
GATES QUADPOWER 4 BELT XPB3000QP4
OPTIBELT MOULDEDCOGWEDGEBELT XPB 35506AXP
GATES QUAD POWER 4 XPB1800QP4
GATES QUAD POWER 4 XPB2000QP4
OPTIBELT XPC 3000 XEP 1014698
OPTIBELT MOULDEDCOGWEDGEBELT XPZ 10376AXP
OPTIBELT XPA 12726AXP XPA1272 WEDGE BELT
OPTIBELT 3VX 600 XEP 1013823
MECALINE SPB1690 SPB MOULDED COGGED WEDGE BELT
MECALINE SPZ1320 SPZ MOULDED COGGED WEDGE BELT
GATES XPZ2037/3VX804 QUAD-POWER 4 9643-02037 RAW EDGE (M COGGED) VBELT
MECALINE SPA2532 SPA MOULDED COGGED WEDGE BELT
MECALINE SPZ1060 SPZ MOULDED COGGED WEDGE BELT
MECALINE SPA1082 SPA MOULDED COGGED WEDGE BELT
OPTIBELT XPC 2500 XEP 1014695