optibelt SUPER X-POWER XPB
Profile | XPB |
---|---|
Pitch length | 3550 mm |
Logistics dimensions (L x W x H) | 64x329x329 mm |
---|---|
Logistic Weight | 692 g |
Profile | XPB |
Pitch length | 3550 mm |
Upper width | 16.3 mm |
Height | 13 mm |
Interior length | 3490 mm |
Outer length | 3572 mm |
RMA code | DIN 7753 Teil 1 |
Usually arrives within 14 working days