MECALINE SPZ1320 SPZ MOULDED COGGED WEDGE BELT


XPZ Moulded Cogged Wedge Belt

References
mecaline:XPZ1320
rubix:45035592
manufacturer :864485
ean:3660338189234
brand logo
brand logo
Technical specifications
ProfileXPZ
Pitch length1320 mm
See all Specifications

Product details : MECALINE SPZ1320 SPZ MOULDED COGGED WEDGE BELT


XPZ Moulded Cogged Narrow V-Belt - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790

Technical specifications


Attributes
ProfileXPZ
Pitch length1320 mm
Upper width9.7 mm
Height8 mm
Show UNSPSC/ECL@SS
£ 14.73 excl. VAT
/ Each
£ 17.68 incl. VAT
  • Sold out