Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-Belt toothed
MECALINE SPC3000 MOULDED COG WEDGE BELT 2.0
MECALINE SPC3000 MOULDED COG WEDGE BELT 2.0
V Belt CRE
References
mecaline:
XPC3000MC - 889850
rubix:
246A5372
manufacturer :
889850
ean:
3660338424038
Technical specifications
Profile
XPC
Pitch length
3000
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPC3000 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
XPC
Pitch length
3000
mm
Upper width
22
mm
Height
18
mm
Material
EPDM
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
38.21
excl. VAT
/
Each
£
45.85
incl. VAT
In stock: Next day delivery
Select variants (296)
Add to cart
Check our products from related categories
GATES QUAD POWER 4 XPB1950QP4
GATES QUAD POWER 4 XPA975QP4
MECALINE SPB2500 MOULDED COG WEDGE BELT 2.0
OPTIBELT MOULDEDCOGWEDGEBELT XPZ 35506AXP
OPTIBELT 3VX 900 XEP 1013844
GATES QUAD POWER 4 XPZ730QP4
OPTIBELT XPA 2500 XEP 1014754
MECALINE SPZ1887 SPZ MOULDED COGGED WEDGE BELT
OPTIBELT MOULDEDCOGWEDGEBELT XPZ 7726AXP
OPTIBELT 3VX 1060 XEP 1013848
OPTIBELT 3VX 600 XEP 1013823
MECALINE SPZ772 SPZ MOULDED COGGED WEDGE BELT
OPTIBELT XPZ 1500 XEP 1014171
OPTIBELT XPB 2500 XEP 1014493
OPTIBELT MOULDEDCOGWEDGEBELT XPZ 30006AXP