References
Superseded Ref:883666
Mecaline:XPC4750MC - 889858
Rubix:255A0767
Manufacturer :889858
EAN:3660338424113

Documents
Product details : MECALINE 889858 SPC4750 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | xpc |
|---|---|
| Pitch length | 4750 mm |
| Outer length | 4780 mm |
| Upper width | 22 mm |
| Height | 18 mm |
| Material | epdm |
Show UNSPSC/ECL@SS
£ 47.42 excl. VAT
/ Each
£ 56.90 incl. VAT
- Usually arrives within 14 working days
